
Two Handle Tub Set, Polished Chrome, Wall
Mfr # 0808-Z
Zoro # G6511767
product price: $90.75
/ea
Free Shipping & Returns
Key Features
Includes
Built in Transfer Valve, Brass Plug
Features
Canopy Handles, Replaceable Seats
Mounting Type
Wall
ADA Compliant
No
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0808-Z
Zoro #
G6511767
UPC #
763439018373
Country of Origin
Taiwan, Province of China
Dimensions
Width
Tub: 2-9/16"
Depth
Valve: 3-1/4"
Connection Size
1/2"
Center-Center Fitting Size
8"
Details
Includes
Built in Transfer Valve, Brass Plug
Item
Two Handle Tub Set
Features
Canopy Handles, Replaceable Seats
Mounting Type
Wall
ADA Compliant
No
Finish
Polished Chrome
Connection
1/2" CXC
Standards
ASME A112.18.1
Connection Type
CXC
Weight
4.5
Handle Included
Yes
Style
Commercial
Handle Style
Canopy
Mount Type
Wallmount
Description
This CENTRAL BRASS Two Handle Tub Set is a wall-mounted set with a polished chrome finish. It includes a built-in transfer valve, brass plug, and two handles. The width of the tub is 2-9/16", the depth of the valve is 3-1/4", and the connection size is 1/2". The connection type is CXC and the weight is 4.5. The handle style is canopy and the center-center fitting size is 8". The mount type is wallmount.
Documents & Resources
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.