
Two Handle Utility Shower, IP, Cooper Sweat, Wallmount, Rough Chrome
Mfr # 0477-RC
Zoro # G6508662
product price: $92.59
/ea
Free Shipping & Returns
Key Features
Finish
Rough Chrome
Overall Width
7.56"
Weight
6
Flow Rate (GPM)
1.5
Style
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0477-RC
Zoro #
G6508662
UPC #
763439016300
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
7.56"
Connection Size
1/2"
Center-Center Fitting Size
3.5"
Details
Finish
Rough Chrome
Weight
6
Flow Rate (GPM)
1.5
Style
Commercial
Spout Reach
9.94"
Mount Type
Wallmount
ADA Compliant
Yes
Connection Type
IP, Cooper Sweat
Installation
Wall Mount
Valve Type
Compression
Handle Included
Yes
Handle Style
Lever
Description
This CENTRAL BRASS Two Handle Utility Shower has a Rough Chrome finish and an overall width of 7.56". It has a weight of 6, a flow rate of 1.5 GPM, and a style of Commercial. The spout reach is 9.94", the mount type is Wallmount, the connection size is 1/2", the center-center fitting size is 3.5", the connection type is IP, Cooper Sweat, and the installation is Wall Mount. It has a valve type of Compression, a handle included, and a handle style of Lever.
Documents & Resources
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.