
Two Handle Wall Mount Bathroom Faucet, 3 Holes, IP, 1.2 gpm Flow Rate, Polished Chrome
Mfr # 1177-A
Zoro # G6502597
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Residential/Commercial
Commercial
Mounting Hole Center to Center
4 - 6in
Number of Holes
3 Hole
Mounting Type
Wallmount
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1177-A
Zoro #
G6502597
UPC #
763439026644
Country of Origin
Taiwan, Province of China
Dimensions
Connection Size
1/2"
Overall Height
2.38"
Overall Width
9.5"
Center-Center Fitting Size
4 - 6"
Details
Residential/Commercial
Commercial
Mounting Hole Center to Center
4 - 6in
Number of Holes
3 Hole
Mounting Type
Wallmount
ADA Compliant
Yes
Finish
Polished Chrome
Handle Material
Brass
Number of Handles
Two Handle
Weight
3.4
Handle Type
Lever
Valve Type
Compression
Flow Rate (GPM)
1.2
Spout Reach
1.88"
Connection Type
IP
Flow Rate
1.2 gpm
Mount Type
Wallmount
Handle Style
Canopy
Style
Commercial
Installation
Wall Mount
Handle Included
Yes
Description
This CENTRAL BRASS Two Handle Shelf Back Bathroom Faucet is a wallmount, polished chrome faucet with 3 holes. It has a weight of 3.4, a connection size of 1/2", a compression valve type, a flow rate of 1.2 GPM, a spout reach of 1.88", an IP connection type, an overall height of 2.38", an overall width of 9.5", a canopy handle style, a handle included, a center-center fitting size of 4 - 6", a commercial style, a wallmount mount type, and a wall mount installation.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.