Zoro Homepage

Two Handle Wallmount Kitchen Faucet in Chrome

  • Mfr # 0047-SA1

  • Zoro # G009980171


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
6.5 to 9.5 in
Finish
Polished Chrome
Flow Rate
1.5 GPM
Mounting Type
Wall Mount
Spout Length
9-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0047-SA1
Zoro #
G009980171
UPC #
763439000743
Country of Origin
Taiwan, Province of China

Dimensions

Spout Length
9-3/4 in
Connection Size
1/2 in

Details

Mounting Hole Center to Center
6.5 to 9.5 in
Finish
Polished Chrome
Flow Rate
1.5 GPM
Mounting Type
Wall Mount
Type
Commercial
Material
Brass
Connection
NPT
Color/Finish
Chrome

Description

Central Brass offers high-quality commercial faucets with modern styles and features. Our faucets have been the go-to resource for plumbers for over 100 years. Upgrade your next project with Central Brass faucets for reliability and superior craftsmanship.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.