Zoro Homepage

Two Handle Wallmount Kitchen Faucet in Chrome

  • Mfr # 0047-ULE3

  • Zoro # G009980188


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
7.38 to 8.13 in
Finish
Polished Chrome
Flow Rate
1.5 GPM
Mounting Type
Wall Mount
Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0047-ULE3
Zoro #
G009980188
UPC #
763439006738
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/2 in
Spout Length
12 in

Details

Mounting Hole Center to Center
7.38 to 8.13 in
Finish
Polished Chrome
Flow Rate
1.5 GPM
Mounting Type
Wall Mount
Connection
NPT
Material
Brass
Type
Commercial
Color/Finish
Chrome

Description

Central Brass offers high-quality commercial faucets with modern styles and features. Our faucets have been the go-to resource for plumbers for over 100 years. Upgrade your next project with Central Brass faucets for reliability and superior craftsmanship.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.