Zoro Homepage

Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome

  • Mfr # 0047-UA

  • Zoro # G6506903


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Flow Rate (GPM)
1.5
Spout Length
6-Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0047-UA
Zoro #
G6506903
UPC #
763439001856
Country of Origin
Taiwan, Province of China

Dimensions

Spout Length
6-Inch
Connection Size
1/2"
Overall Width
10"
Center-Center Fitting Size
7.38 - 8.13"

Details

Number of Holes
2 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Flow Rate (GPM)
1.5
Valve Type
Compression
Weight
3.9
Installation
Wall Mount
Mount Type
Wallmount
Spout Reach
6.25"
Handle Style
Canopy
Connection Type
NPT
Style
Commercial
Handle Included
Yes

Description

This CENTRAL BRASS Two Handle Wallmount Kitchen Faucet has a polished chrome finish and a flow rate of 1.5 GPM. It has a spout length of 6-Inch, an overall width of 10", and a spout reach of 6.25". It has a handle style of Canopy and a center-center fitting size of 7.38 - 8.13". It has a connection type of NPT and a style of Commercial. It has two holes and a valve type of Compression. It has a weight of 3.9 and is installed with a wall mount. The handle is included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.