Zoro Homepage

Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome

  • Mfr # 80047-ULE3

  • Zoro # G6509728


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Overall Width
13.13"
Connection Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80047-ULE3
Zoro #
G6509728
UPC #
763439006752
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
13.13"
Connection Size
1/2"
Spout Length
12-Inch
Center-Center Fitting Size
7.38 - 8.13"

Details

Number of Holes
2 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Flow Rate (GPM)
1.5
Valve Type
Ceramic Disc
Weight
4
Mount Type
Wallmount
Connection Type
NPT
Spout Reach
12"
Installation
Wall Mount
Handle Included
Yes
Handle Style
Lever
Style
Commercial

Description

This CENTRAL BRASS Two Handle Wallmount Kitchen Faucet has a polished chrome finish and comes with two handles. It has an overall width of 13.13", a connection size of 1/2", a flow rate of 1.5 GPM, a spout length of 12-Inch, a valve type of ceramic disc, a weight of 4, a mount type of wallmount, a connection type of NPT, a spout reach of 12", an installation type of wall mount, a center-center fitting size of 7.38 - 8.13", a handle style of lever, and a style of commercial. The handle is included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.