Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Spout Length: 14-Inch

  • Mfr # 0048-TA4

  • Zoro # G6506212


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Valve Type
Compression
Flow Rate (GPM)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0048-TA4
Zoro #
G6506212
UPC #
763439003058
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
10"
Spout Length
14-Inch
Connection Size
1/2"
Center-Center Fitting Size
7.38 - 8.13"

Details

Number of Holes
2 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Valve Type
Compression
Flow Rate (GPM)
1.5
Weight
4.4
Style
Commercial
Spout Reach
14"
Mount Type
Wallmount
Connection Type
NPT
Handle Included
Yes
Installation
Wall Mount
Handle Style
Canopy

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.