Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Spout Length: 6-Inch

  • Mfr # 80047-UA

  • Zoro # G6505878


product price: $111.93
/ea
Free Shipping & Returns

Key Features

Number of Holes
2 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Valve Type
Ceramic Disc
Spout Length
6-Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80047-UA
Zoro #
G6505878
UPC #
763439078919
Country of Origin
Taiwan, Province of China

Dimensions

Spout Length
6-Inch
Overall Width
11.88"
Connection Size
1/2"
Center-Center Fitting Size
7.38 - 8.13"

Details

Number of Holes
2 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Valve Type
Ceramic Disc
Flow Rate (GPM)
1.5
Weight
3.9
Installation
Wall Mount
Style
Commercial
Spout Reach
6.25"
Handle Included
Yes
Connection Type
NPT
Mount Type
Wallmount
Handle Style
Canopy

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.