Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Spout Reach: 14"

  • Mfr # 0048-UA4

  • Zoro # G6855582


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Valve Type
Compression
Flow Rate (GPM)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0048-UA4
Zoro #
G6855582
UPC #
763439003492
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
10"
Connection Size
1/2"
Spout Length
14-Inch
Center-Center Fitting Size
7.38 - 8.13"

Details

Number of Holes
2 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Valve Type
Compression
Flow Rate (GPM)
1.5
Weight
4.5
Mount Type
Wallmount
Handle Style
Canopy
Style
Commercial
Spout Reach
14"
Installation
Wall Mount
Handle Included
Yes
Connection Type
NPT

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.