Zoro Homepage

Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Spout Reach: 9.75"

  • Mfr # 0047-SA

  • Zoro # G6506982


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Valve Type
Compression
Flow Rate (GPM)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0047-SA
Zoro #
G6506982
UPC #
763439000736
Country of Origin
Taiwan, Province of China

Dimensions

Spout Length
6-Inch
Overall Width
10"
Connection Size
1/2"
Center-Center Fitting Size
6.5 - 9.5"

Details

Number of Holes
2 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Valve Type
Compression
Flow Rate (GPM)
1.5
Weight
3.9
Handle Style
Canopy
Installation
Wall Mount
Handle Included
Yes
Spout Reach
9.75"
Style
Commercial
Connection Type
NPT
Mount Type
Wallmount

Description

The Central Brass Two Handle Wallmount Kitchen Faucet is a commercial style faucet with a polished chrome finish. It has two holes and a compression valve type with a flow rate of 1.5 GPM. The spout length is 6-Inch and the overall width is 10". It has a connection size of 1/2" and a weight of 3.9. The handle style is canopy and it is wall mountable. The handle is included and the spout reach is 9.75". The center-center fitting size is 6.5 - 9.5" and the connection type is NPT. The mount type is wallmount.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.