Zoro Homepage

Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 4

  • Mfr # 0047-UA1

  • Zoro # G6510665


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Spout Length
8-Inch
Connection Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0047-UA1
Zoro #
G6510665
UPC #
763439001894
Country of Origin
Taiwan, Province of China

Dimensions

Spout Length
8-Inch
Connection Size
1/2"
Overall Width
10"
Center-Center Fitting Size
7.38 - 8.13"

Details

Number of Holes
2 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Flow Rate (GPM)
1.5
Valve Type
Compression
Weight
4
Connection Type
NPT
Spout Reach
7.88"
Installation
Wall Mount
Handle Style
Canopy
Style
Commercial
Handle Included
Yes
Mount Type
Wallmount

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.