Zoro Homepage

Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 4.33

  • Mfr # 80048-UA

  • Zoro # G6506045


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Overall Width
11.88"
Flow Rate (GPM)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80048-UA
Zoro #
G6506045
UPC #
763439078995
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
11.88"
Connection Size
1/2"
Spout Length
6-Inch
Center-Center Fitting Size
7.38 - 8.13"

Details

Number of Holes
2 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Flow Rate (GPM)
1.5
Valve Type
Ceramic Disc
Weight
4.33
Style
Commercial
Handle Included
Yes
Installation
Wall Mount
Mount Type
Wallmount
Connection Type
NPT
Handle Style
Canopy
Spout Reach
6.25"

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.