
Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 4.2
Mfr # 0050-URC
Zoro # G6855512
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Finish
Rough Chrome
Weight
4.2
Overall Width
11.88"
Number of Holes
2 Hole
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0050-URC
Zoro #
G6855512
UPC #
763439003911
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
11.88"
Center-Center Fitting Size
7.38 - 8.13"
Spout Length
2-1/2-Inch
Connection Size
1/2"
Details
Finish
Rough Chrome
Weight
4.2
Number of Holes
2 Hole
ADA Compliant
Yes
Connection Type
NPT
Installation
Wall Mount
Handle Included
Yes
Spout Reach
2.5"
Mount Type
Wallmount
Valve Type
Compression
Style
Commercial
Handle Style
Canopy
Description
Documents & Resources
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.