Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 5.6

  • Mfr # 0054-URC-QI

  • Zoro # G6508486


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Overall Width
10"
Weight
5.6
Finish
Rough Chrome
Installation
Wall Mount
Center-Center Fitting Size
7.38 - 8.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0054-URC-QI
Zoro #
G6508486
UPC #
763439004574
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
10"
Center-Center Fitting Size
7.38 - 8.13"
Spout Length
5-3/4-Inch
Connection Size
1/2"

Details

Weight
5.6
Finish
Rough Chrome
Installation
Wall Mount
Handle Included
Yes
Mount Type
Wallmount
Connection Type
NPT
Spout Reach
5.75"
Handle Style
Canopy
Number of Holes
2 Hole
Style
Commercial
Valve Type
Compression
ADA Compliant
Yes

Description

This CENTRAL BRASS Two Handle Wallmount Service Sink Faucet has an overall width of 10", a weight of 5.6, and a rough chrome finish. It is wall mounted and has a center-center fitting size of 7.38 - 8.13". It includes a canopy handle style and a spout length of 5-3/4-Inch. It has two holes and is a commercial style. It has a compression valve type and a connection size of 1/2". The spout reach is 5.75".

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.