Zoro Homepage

Two Handle Widespread Bathroom Faucet, Polished Chrome

  • Mfr # 81172-D12AL1

  • Zoro # G6855363


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Holes
3 Hole
Valve Type
Ceramic Disc
ADA Compliant
Yes
Weight
6.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81172-D12AL1
Zoro #
G6855363
UPC #
763439090201
Country of Origin
Taiwan, Province of China

Details

Finish
Polished Chrome
Number of Holes
3 Hole
Valve Type
Ceramic Disc
ADA Compliant
Yes
Weight
6.7
Style
Commercial
Handle Style
Lever
Handle Included
Yes

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.