Zoro Homepage

Carton Sealing Tape, 3 In. x 400 Ft., PK10

  • Mfr # K895

  • Zoro # G4447904


product price: $196.99
/pk 10, $19.70/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Kraft Paper
Tape Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Thickness
7.9 mil
Tape Width
3"
Tape Length
400"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K895
Zoro #
G4447904
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
7.9 mil
Tape Width
3"
Tape Length
400"
Length
400 ft.
Width
3
Thickness
8.20 mil
Outside Length
400
Outside Width
3
Metric Tape Length
121.92 m
Imperial Tape Length
400 ft
Metric Tape Width
76.2 mm
Imperial Tape Width
3 in
Tape Roll Diameter
7.57 in

Details

Item
Water-Activated Tape
Tape Backing Material
Kraft Paper
Tape Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Shape
Continuous Roll
Tape Color
Natural
Tape Adhesive Strength
Not Rated
Tape Application
Machine
Min. Tape Performance Temp.
Not Rated
Color
NATURAL
Standards
Not Rated
Shape
Continuous Roll
Performance Temp.
0 Degrees to 120 Degrees F
Tape Elongation
0 %
Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tensile Strength
84 lb./in.
Legend
No legend
Tape Paper Weight
3.9 lbs.
Max. Tape Performance Temp.
Not Rated
Series
280
Material
Fiberglass Reinforced Paper
Tape Tensile Strength
96 lb/in
Shear Strength
Not Rated
Type
Water Activated Tape
Application
Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on heavy weight cartons up to 85 pounds (39 kg).
Package Configuration
Roll
Basis Weight
3.9 lb
Tape Strength Rating
Standard Duty
Shelf Life
12 mo
Recycled Cardboard Capable
Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Kraft, Tape Adhesive Water-Activated, Tape Application Machine, Tape Strength Rating Standard Duty, Tape Tensile Strength 96 lb/in, Tape Thickness 7.9 mil, Imperial Tape Length 400 ft, Imperial Tape Width 3 in, Metric Tape Length 121.92 m, Metric Tape Width 76.2 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Tape, Message Not Applicable, Package Configuration Roll, Series 280, Shelf Life 12 mo, Tape Adhesive Strength Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.