Zoro Homepage

Carton Sealing Tape, White, 3Inx450Ft, PK10

  • Mfr # K6064G

  • Zoro # G4449891


product price: $151.99
/pk 10, $15.20/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Kraft Paper
Tape Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Thickness
5.8 mil
Tape Width
2.83"
Tape Length
450"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K6064G
Zoro #
G4449891
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
5.8 mil
Tape Width
2.83"
Tape Length
450"
Thickness
5.80 mil
Length
450 ft.
Width
3
Outside Width
2.83
Outside Length
450
Imperial Tape Width
2 13/16 in
Tape Roll Diameter
7.04 in
Metric Tape Width
72 mm
Metric Tape Length
137.16 m
Imperial Tape Length
450 ft

Description

White, Tape Adhesive Water-Activated, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 70 lb/in, Tape Thickness 5.8 mil, Imperial Tape Length 450 ft, Imperial Tape Width 2 13/16 in, Metric Tape Length 137.16 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Tape, Message Not Applicable, Package Configuration Roll, Series 235, Shelf Life 12 mo, Tape Adhesive Strength Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.