Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carton Sealing Tape, White, 3Inx450Ft, PK10

  • Mfr # K7453G

  • Zoro # G4447852


product price: $184.99
/pk 10, $18.50/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Kraft Paper
Tape Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Thickness
7 mil
Tape Width
3"
Tape Length
450"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K7453G
Zoro #
G4447852
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
7 mil
Tape Width
3"
Tape Length
450"
Width
3
Length
450 ft.
Thickness
7.00 mil
Outside Width
3
Outside Length
450
Metric Tape Width
76.2 mm
Tape Roll Diameter
7.56 in
Metric Tape Length
137.16 m
Imperial Tape Width
3 in
Imperial Tape Length
450 ft

Details

Item
Water-Activated Tape
Tape Backing Material
Kraft Paper
Tape Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Shape
Continuous Roll
Tape Color
Snowwhite
Tape Adhesive Strength
Not Rated
Tape Application
Hand
Min. Tape Performance Temp.
Not Rated
Color
SNOWWHITE
Max. Tape Performance Temp.
Not Rated
Tape Elongation
0 %
Material
Fiberglass Reinforced Paper
Shape
Continuous Roll
Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Legend
No legend
Series
260
Tape Paper Weight
3.42 lbs.
Performance Temp.
0 Degrees to 120 Degrees F
Tape Tensile Strength
83 lb/in
Shear Strength
Not Rated
Standards
Not Rated
Tensile Strength
83 lb./in.
Application
Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on average weight cartons up to 55 lbs/25 kg.
Type
Water Activated Tape
Basis Weight
3.28 lb
Tape Strength Rating
Standard Duty
Package Configuration
Roll
Shelf Life
12 mo
Recycled Cardboard Capable
Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

White, Tape Adhesive Water-Activated, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 83 lb/in, Tape Thickness 7 mil, Imperial Tape Length 450 ft, Imperial Tape Width 3 in, Metric Tape Length 137.16 m, Metric Tape Width 76.2 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Tape, Message Not Applicable, Package Configuration Roll, Series 260, Shelf Life 12 mo, Tape Adhesive Strength Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.