Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carton Tape, Natural, 3 In. x 375 Ft., PK8

  • Mfr # K6146G

  • Zoro # G4447861


product price: $103.16
/pk 8, $12.90/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Kraft Paper
Tape Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Thickness
6.5 mil
Tape Width
3"
Tape Length
375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K6146G
Zoro #
G4447861
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
6.5 mil
Tape Width
3"
Tape Length
375"
Length
375 ft.
Width
3
Thickness
6.50 mil
Outside Length
375
Outside Width
3
Imperial Tape Width
3 in
Metric Tape Width
76.2 mm
Tape Roll Diameter
7.01 in
Metric Tape Length
114.3 m
Imperial Tape Length
375 ft

Details

Item
Water-Activated Tape
Tape Backing Material
Kraft Paper
Tape Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Shape
Continuous Roll
Tape Color
Natural
Tape Adhesive Strength
Not Rated
Tape Application
Hand
Min. Tape Performance Temp.
Not Rated
Tensile Strength
80 lb./in.
Tape Paper Weight
2.6 lbs.
Tape Elongation
0 %
Material
Fiberglass Reinforced Paper
Performance Temp.
0 Degrees to 120 Degrees F
Shape
Continuous Roll
Standards
Not Rated
Legend
No legend
Shear Strength
Not Rated
Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Series
260
Color
NATURAL
Tape Tensile Strength
80 lb/in
Max. Tape Performance Temp.
Not Rated
Type
Water Activated Tape
Application
Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on average weight cartons up to 55 lbs/25 kg.
Shelf Life
12 mo
Package Configuration
Roll
Tape Strength Rating
Standard Duty
Basis Weight
2.6 lb
Recycled Cardboard Capable
Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Kraft, Tape Adhesive Water-Activated, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 80 lb/in, Tape Thickness 6.5 mil, Imperial Tape Length 375 ft, Imperial Tape Width 3 in, Metric Tape Length 114.3 m, Metric Tape Width 76.2 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Tape, Message Not Applicable, Package Configuration Roll, Series 260, Shelf Life 12 mo, Tape Adhesive Strength Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.