Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carton Tape, Natural, 3 In. x 400 Ft., PK10

  • Mfr # K8496G

  • Zoro # G4448001


product price: $229.99
/pk 10, $23.00/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Kraft Paper
Tape Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Thickness
10.5 mil
Tape Width
3"
Tape Length
400"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K8496G
Zoro #
G4448001
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
10.5 mil
Tape Width
3"
Tape Length
400"
Tape Core Diameter
3 in
Thickness
1.3mm
Length
400 ft.
Width
3
Outside Width
3
Outside Length
400
Metric Tape Length
121.92 m
Tape Roll Diameter
8.55 in
Imperial Tape Length
400 ft
Metric Tape Width
76.2 mm
Imperial Tape Width
3 in

Details

Item
Water-Activated Tape
Tape Backing Material
Kraft Paper
Tape Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Shape
Continuous Roll
Tape Color
Natural
Tape Adhesive Strength
Not Rated
Tape Application
Hand
Min. Tape Performance Temp.
Not Rated
Tape Tensile Strength
92 lb/in
Color
NATURAL
Material
Fiberglass Reinforced Paper
Tape Elongation
0 %
Max. Tape Performance Temp.
Not Rated
Tape Paper Weight
4.42 lbs.
Legend
No legend
Performance Temp.
0 Degrees to 120 Degrees F
Series
285
Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Standards
Not Rated
Shape
Continuous Roll
Shear Strength
Not Rated
Tensile Strength
92 lb./in.
Type
Water Activated Tape
Application
Used for two strip sealing cartons top and bottom. Works well on recycled cartons and non-unitized loads. Recommend using on heavyweight cartons over 90 pounds.
Basis Weight
4.42 lb
Package Configuration
Roll
Tape Strength Rating
Heavy Duty
Shelf Life
12 mo
Recycled Cardboard Capable
Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Kraft, Tape Adhesive Water-Activated, Tape Application Hand, Tape Strength Rating Heavy Duty, Tape Tensile Strength 92 lb/in, Tape Thickness 10.5 mil, Imperial Tape Length 400 ft, Imperial Tape Width 3 in, Metric Tape Length 121.92 m, Metric Tape Width 76.2 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Tape, Message Not Applicable, Package Configuration Roll, Series 285, Shelf Life 12 mo, Tape Adhesive Strength Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.