This item is Discontinued.

Central Design Central Design 100-02-282 Flora 1 in. Curtain Rod; 28-48 in. - Black 100-02-282

Central Design 100-02-282 Flora 1 in. Curtain Rod; 28-48 in. - Black (Discontinued)

  • Mfr # 100-02-282
  • Zoro # G903846856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-02-282
Zoro #
G903846856
UPC #
657379987885
Country of Origin
China

Description

Features
  • Flora 1" Curtain Rod
  • Decorate your window treatment with timeless 1" curtain rod that bring a sophisticated look into your home
  • Matching double rod
Specifications
  • Color: Black
  • Size: 1 in.
  • Rod Size: 28-48 in.
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.