This item is Discontinued.

Central Design Central Design 100-02-485 Flora 1 in. Curtain Rod; 48-84 in. - Satin Nickel 100-02-485

Central Design 100-02-485 Flora 1 in. Curtain Rod; 48-84 in. - Satin Nickel (Discontinued)

  • Mfr # 100-02-485
  • Zoro # G203846853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100-02-485
Zoro #
G203846853
UPC #
657379987991
Country of Origin
China

Description

Features
  • Flora 1" Curtain Rod
  • Decorate your window treatment with timeless 1" curtain rod that bring a sophisticated look into your home
  • Matching double rod
Specifications
  • Color: Satin Nickel
  • Size: 1 in.
  • Rod Size: 48-84 in.
  • Weight: 4 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.