
Central Design 100-69-663-D Lance 1 in. Double Curtain Rod; 66-120 in. - Light Gold
Mfr # 100-69-663-D
Zoro # G503846867
product price: $130.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100-69-663-D
Zoro #
G503846867
UPC #
657379989155
Country of Origin
China
Description
Features
- Lance 1" Double Curtain Rod
- Decorate your window treatment with timeless 1" double curtain rod that bring a sophisticated look into your home
- Matching single rod
- Color: Light Gold
- Size: 1 in.
- Rod Size: 66-120 in.
- Weight: 7 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.