This item is Discontinued.

Central Design Central Design 4842-992 Giro 0.81 in. Curtain Rod; 120-170 in. - Black 4842-992

Central Design 4842-992 Giro 0.81 in. Curtain Rod; 120-170 in. - Black (Discontinued)

  • Mfr # 4842-992
  • Zoro # G003846824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4842-992
Zoro #
G003846824
UPC #
657379987083
Country of Origin
China

Description

Features
  • Giro 13/16" Curtain Rod
  • Bold and daring looking adjustable 13/16" curtain rod will add an elegant statement to any room
  • Matching double rod and holdback
Specifications
  • Color: Black
  • Size: 0.81 in.
  • Rod Size: 120-170 in.
  • Weight: 6 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.