Zoro Homepage

Light Duty Reinforced 233, 70Mmx450ft.

  • Mfr # 233

  • Zoro # G3269125


product price: $122.99
/ea
Sold in multiples of 150 for $18,448.50
Free Shipping & Returns

Key Features

Tape Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Width
2.76"
Tape Length
450"
Tape Color
Natural
Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233
Zoro #
G3269125
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
2.76"
Tape Length
450"
Width
3

Details

Item
Light Duty Reinforced 233,70Mmx450ft.
Tape Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Color
Natural
Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Color
NATURAL
Type
Water Activated Tape
Tape Paper Weight
2.6 lbs.

Description

Light Duty Reinforced 233,70Mmx450ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.