Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Med. Duty Reinforced 260, 3"X450ft. Na

  • Mfr # 260

  • Zoro # G2830616


product price: $150.99
/ea
Sold in multiples of 60 for $9,059.40
Free Shipping & Returns

Key Features

Tape Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Width
3"
Tape Length
450"
Tape Color
Natural
Outside Length
450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260
Zoro #
G2830616
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
3"
Tape Length
450"
Outside Length
450
Width
3
Outside Width
3

Details

Item
Med. Duty Reinforced 260,3"X450ft. Na
Tape Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Color
Natural
Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Color
NATURAL
Type
Water Activated Tape
Application
Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on average weight cartons up to 55 lbs/25 kg.
Tape Paper Weight
3.3 lbs.

Description

Med. Duty Reinforced 260,3 In.X450ft. Na

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.