Zoro Homepage

Tape, 140 Nat 1"X500 Ft. Plain, PK30

  • Mfr # 140

  • Zoro # G9887405


product price: $113.99
/pk 30, $3.80/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Kraft Paper
Tape Adhesive
#410 Starch Based Adhesive
Tape Thickness
4.3 mil
Tape Width
1"
Tape Length
500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140
Zoro #
G9887405
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
4.3 mil
Tape Width
1"
Tape Length
500"
Outside Length
500
Outside Width
1
Width
1
Imperial Tape Width
1 in
Metric Tape Length
152.4 m
Imperial Tape Length
500 ft
Tape Roll Diameter
6.47 in
Metric Tape Width
25.4 mm

Description

Kraft, Tape Adhesive Water-Activated, Tape Application Hand, Tape Tensile Strength 30 lb/in, Tape Thickness 4.3 mil, Imperial Tape Length 500 ft, Imperial Tape Width 1 in, Metric Tape Length 152.4 m, Metric Tape Width 25.4 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Tape, Message Not Applicable, Series 140, Tape Adhesive Strength Not Rated, Tape Backing Material Kraft Paper, Tape Roll Diameter 6.47 in, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.