Zoro Homepage

Venom Light Duty Reinforced, 70Mmx45

  • Mfr # VENOM

  • Zoro # G3631127


product price: $107.99
/ea
Sold in multiples of 630 for $68,033.70
Free Shipping & Returns

Key Features

Tape Adhesive
Synthetically Modified Starch
Tape Width
2.76"
Tape Length
450"
Tape Color
Natural
Tape Paper Weight
2.55 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VENOM
Zoro #
G3631127
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
2.76"
Tape Length
450"
Width
3
Outside Width
2.76
Outside Length
450

Details

Item
Venom Light Duty Reinforced,70Mmx45
Tape Adhesive
Synthetically Modified Starch
Tape Color
Natural
Tape Paper Weight
2.55 lbs.
Adhesive
Synthetically Modified Starch
Color
NATURAL
Type
Water Activated Tape
Application
Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on cartons w/ average weight up to 20 pounds (9 kg).

Description

Venom Light Duty Reinforced,70Mmx45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.