Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water-ActivatedTape, 5.6mil, Kraft, PK12

  • Mfr # 160

  • Zoro # G8631294


product price: $131.99
/pk 12, $11.00/ea
Sold in multiples of 6 for $791.94
Free Shipping & Returns

Key Features

Tape Backing Material
Kraft Paper
Tape Adhesive
#410 Starch Based Adhesive
Tape Thickness
5.6 mil
Tape Width
2.5"
Tape Length
600"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160
Zoro #
G8631294
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
5.6 mil
Tape Width
2.5"
Tape Length
600"
Outside Width
2.5
Width
3
Outside Length
600
Metric Tape Length
182.88 m
Metric Tape Width
63.5 mm
Tape Roll Diameter
7.77 in
Imperial Tape Width
2 1/2 in
Imperial Tape Length
600 ft

Details

Item
Water-Activated Tape
Tape Backing Material
Kraft Paper
Tape Adhesive
#410 Starch Based Adhesive
Tape Color
Natural
Tape Adhesive Strength
Not Rated
Tape Application
Hand
Min. Tape Performance Temp.
Not Rated
Tape Tensile Strength
45 lb/in
Application
For inner carton sealing or for lightweight cartons that will be shipped in unitized loads or full pallets.
Tape Paper Weight
3 lbs.
Max. Tape Performance Temp.
Not Rated
Color
NATURAL
Type
Water Activated Tape
Series
160
Adhesive
#410 Starch Based Adhesive
Recycled Cardboard Capable
Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Kraft, Tape Adhesive Water-Activated, Tape Application Hand, Tape Tensile Strength 45 lb/in, Tape Thickness 5.6 mil, Imperial Tape Length 600 ft, Imperial Tape Width 2 1/2 in, Metric Tape Length 182.88 m, Metric Tape Width 63.5 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Tape, Message Not Applicable, Series 160, Tape Adhesive Strength Not Rated, Tape Backing Material Kraft Paper, Tape Roll Diameter 7.77 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.