Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WTR ACTVTD TAPE, 140 NAT, 1.5InX500Ft, PK20

  • Mfr # K2004

  • Zoro # G0631736


product price: $116.99
/pk 20, $5.85/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Kraft Paper
Tape Adhesive
#410 Starch Based Adhesive
Tape Thickness
4.3 mil
Tape Width
1.5"
Tape Length
500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2004
Zoro #
G0631736
UPC #
50073949500028
Country of Origin
United States

Dimensions

Tape Thickness
4.3 mil
Tape Width
1.5"
Tape Length
500"
Width
2
Outside Width
1.5
Outside Length
500
Imperial Tape Width
1 1/2 in
Imperial Tape Length
500 ft
Metric Tape Width
38.1 mm
Metric Tape Length
152.4 m
Tape Roll Diameter
6.47 in

Details

Item
Water-Activated Tape
Tape Backing Material
Kraft Paper
Tape Adhesive
#410 Starch Based Adhesive
Tape Shape
Continuous Roll
Tape Color
Natural
Tape Adhesive Strength
Not Rated
Tape Application
Hand
Min. Tape Performance Temp.
Not Rated
Legend
No legend
Tape Paper Weight
1.22 lbs.
Tape Tensile Strength
30 lb/in
Standards
Not Rated
Max. Tape Performance Temp.
Not Rated
Shear Strength
Not Rated
Series
140
Type
Water Activated Tape
Application
For inner carton sealing or deli and butcher wrap.
Color
NATURAL
Material
Karft Paper
Adhesive
#410 Starch Based Adhesive
Recycled Cardboard Capable
Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Kraft, Tape Adhesive Water-Activated, Tape Application Hand, Tape Tensile Strength 30 lb/in, Tape Thickness 4.3 mil, Imperial Tape Length 500 ft, Imperial Tape Width 1 1/2 in, Metric Tape Length 152.4 m, Metric Tape Width 38.1 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Tape, Message Not Applicable, Series 140, Tape Adhesive Strength Not Rated, Tape Backing Material Kraft Paper, Tape Roll Diameter 6.47 in, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.