Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WTR ACTVTD TAPE, 160 RED, 2.5InX600Ft, PK12

  • Mfr # K2125P047

  • Zoro # G1572545


product price: $163.99
/pk 12, $13.67/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Kraft Paper
Tape Adhesive
#410 Starch Based Adhesive
Tape Thickness
5.6 mil
Tape Width
2.5"
Tape Length
600"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2125P047
Zoro #
G1572545
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
5.6 mil
Tape Width
2.5"
Tape Length
600"
Thickness
5.6 mil
Length
600 ft.
Width
3
Outside Length
600
Outside Width
2.5
Metric Tape Width
63.5 mm
Imperial Tape Length
600 ft
Tape Roll Diameter
7.77 in
Imperial Tape Width
2 1/2 in
Metric Tape Length
182.88 m

Details

Item
Water-Activated Tape
Tape Backing Material
Kraft Paper
Tape Adhesive
#410 Starch Based Adhesive
Tape Color
Natural
Tape Adhesive Strength
Not Rated
Tape Application
Hand
Min. Tape Performance Temp.
Not Rated
Features
Medium Duty; Kraft Carton Sealing Tape Manufactured with Water-Activated Adhesive; Repulpable and Recyclable
Tensile Strength
MD Tensile: 45 lb./in.; CD Tensile: 23 lb./in.
Shape
Continuous Roll
Color
RED
Material
#410 Starch Based Adhesive
Performance Temp.
110 Degrees F
Series
160
Max. Tape Performance Temp.
Not Rated
Tape Tensile Strength
45 lb/in
Tape Paper Weight
3 lbs.
Type
Water Activated Tape
Adhesive
#410 Starch Based Adhesive
Application
For inner carton sealing or for lightweight cartons that will be shipped in unitized loads or full pallets.
Recycled Cardboard Capable
Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Kraft, Tape Adhesive Water-Activated, Tape Application Hand, Tape Tensile Strength 45 lb/in, Tape Thickness 5.6 mil, Imperial Tape Length 600 ft, Imperial Tape Width 2 1/2 in, Metric Tape Length 182.88 m, Metric Tape Width 63.5 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Tape, Message Not Applicable, Series 160, Tape Adhesive Strength Not Rated, Tape Backing Material Kraft Paper, Tape Roll Diameter 7.77 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.