Zoro Homepage

WTR ACTVTD TAPE, 160 WHT, 2.5InX600Ft, PK12

  • Mfr # K2876

  • Zoro # G0631745


product price: $125.99
/pk 12, $10.50/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Kraft Paper
Tape Adhesive
#410 Starch Based Adhesive
Tape Thickness
5.2 mil
Tape Width
2.5"
Tape Length
600"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2876
Zoro #
G0631745
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
5.2 mil
Tape Width
2.5"
Tape Length
600"
Width
3
Outside Width
2.5
Outside Length
600
Tape Roll Diameter
7.53 in
Metric Tape Width
63.5 mm
Metric Tape Length
182.88 m
Imperial Tape Length
600 ft
Imperial Tape Width
2 1/2 in

Description

White, Tape Adhesive Water-Activated, Tape Application Hand, Tape Tensile Strength 57 lb/in, Tape Thickness 5.2 mil, Imperial Tape Length 600 ft, Imperial Tape Width 2 1/2 in, Metric Tape Length 182.88 m, Metric Tape Width 63.5 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Tape, Message Not Applicable, Series 160, Tape Adhesive Strength Not Rated, Tape Backing Material Kraft Paper, Tape Roll Diameter 7.53 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.