Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WTR ACTVTD TAPE, 250 NAT, 2.5InX450Ft, PK12

  • Mfr # K7349

  • Zoro # G1573349


product price: $143.99
/pk 12, $12.00/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Kraft Paper
Tape Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Thickness
6.3 mil
Tape Length
450"
Tape Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K7349
Zoro #
G1573349
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
6.3 mil
Tape Width
2.5"
Tape Length
450"
Length
450 ft.
Thickness
6.3 mil
Width
3
Outside Length
450
Outside Width
2.5
Imperial Tape Width
2 1/2 in
Metric Tape Width
63.5 mm
Metric Tape Length
137.16 m
Imperial Tape Length
450 ft
Tape Roll Diameter
7.23 in

Details

Item
Water-Activated Tape
Tape Backing Material
Kraft Paper
Tape Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Color
Natural
Tape Adhesive Strength
Not Rated
Tape Application
Hand
Min. Tape Performance Temp.
Not Rated
Color
NATURAL
Tensile Strength
MD Tensile: 74 lb./in.; CD Tensile: 26 lb./in.
Shape
Continuous Roll
Features
Medium Duty; 3-Way Fiberglass Reinforced Natural Kraft Carton Sealing Tape Manufactured with Water-Activated Adhesive
Performance Temp.
110 Degrees F
Material
Chemically Grafted Starch Based Copolymer Adhesive
Series
250
Max. Tape Performance Temp.
Not Rated
Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Type
Water Activated Tape
Tape Tensile Strength
74 lb/in
Standards
21 CFR 801.437, ASTM F963, ASTM-D882A, FDA Compliance 21 CFR 175.105
Application
Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on average weight cartons up to 40 lbs/18 kg.
Tape Paper Weight
2.6 lbs.
Recycled Cardboard Capable
Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Kraft, Tape Adhesive Water-Activated, Tape Application Hand, Tape Tensile Strength 74 lb/in, Tape Thickness 6.3 mil, Imperial Tape Length 450 ft, Imperial Tape Width 2 1/2 in, Metric Tape Length 137.16 m, Metric Tape Width 63.5 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Tape, Message Not Applicable, Series 250, 21 CFR 801.437, ASTM F963, ASTM-D882A, FDA Compliance 21 CFR 175.105, Tape Adhesive Strength Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.