Zoro Homepage

WTR ACTVTD TAPE, 270NAT, 3.18InX450Ft, PK10

  • Mfr # K2420P001

  • Zoro # G1572700


product price: $220.99
/pk 10, $22.10/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Kraft Paper
Tape Adhesive
15.5 Lb. High Melt Index Polypropylene Based Co-Polymer
Tape Thickness
8 mil
Tape Width
3.18"
Tape Length
450"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2420P001
Zoro #
G1572700
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
8 mil
Tape Width
3.18"
Tape Length
450"
Thickness
7.5 mil
Length
450 ft.
Width
3
Outside Width
3.18
Outside Length
450
Metric Tape Width
80.77 mm
Imperial Tape Length
450 ft
Imperial Tape Width
3 3/16 in
Tape Roll Diameter
8 in
Metric Tape Length
137.16 m

Details

Item
Water-Activated Tape
Tape Backing Material
Kraft Paper
Tape Adhesive
15.5 Lb. High Melt Index Polypropylene Based Co-Polymer
Tape Color
Natural
Tape Adhesive Strength
Not Rated
Tape Application
Hand
Min. Tape Performance Temp.
Not Rated
Tensile Strength
MD Tensile: 89 lb./in.; CD Tensile: 32 lb./in.
Color
NATURAL
Performance Temp.
110 Degrees F
Shape
Continuous Roll
Features
3-Way Fiberglass Reinforced, Strippable Natural Kraft Carton Sealing Tape Manufactured with Water-Activated Adhesive; Works Well on Recycled Cartons, and Non-unitized Loads; Printed Message - Red Alert
Material
Chemically Grafted Starch Based Copolymer Adhesive
Tape Tensile Strength
46 lb/in
Adhesive
15.5 Lb. High Melt Index Polypropylene Based Co-Polymer
Tape Paper Weight
4 lbs.
Series
270RA
Max. Tape Performance Temp.
Not Rated
Type
Water Activated Tape
Application
Provides protection and security against tampering and/or pilferage of carton’s contents. Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommend using on average cartons up to 50 pounds.
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Kraft, Tape Adhesive Water-Activated, Tape Application Hand, Tape Tensile Strength 46 lb/in, Tape Thickness 8 mil, Imperial Tape Length 450 ft, Imperial Tape Width 3 3/16 in, Metric Tape Length 137.16 m, Metric Tape Width 80.77 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Tape, Message Not Applicable, Series 270RA, Tape Adhesive Strength Not Rated, Tape Backing Material Kraft Paper, Tape Roll Diameter 8 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.