Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WTR ACTVTD TAPE, 281 NAT, 2.5InX3400Ft, PK2

  • Mfr # K2663

  • Zoro # G1572789


product price: $262.99
/pk 2, $131.50/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Kraft Paper
Tape Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Thickness
9.8 mil
Tape Length
3400"
Tape Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2663
Zoro #
G1572789
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
9.8 mil
Tape Width
2.5"
Tape Length
3400"
Length
3400 ft.
Thickness
9.8 mil
Width
3
Outside Length
3400
Outside Width
2.5
Imperial Tape Width
2 1/2 in
Metric Tape Length
1,036.32 m
Tape Roll Diameter
22.76 in
Imperial Tape Length
3,400 ft
Metric Tape Width
63.5 mm

Details

Item
Water-Activated Tape
Tape Backing Material
Kraft Paper
Tape Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Color
Natural
Tape Adhesive Strength
Not Rated
Tape Application
Machine
Min. Tape Performance Temp.
Not Rated
Material
Chemically Grafted Starch Based Copolymer Adhesive
Color
NATURAL
Tensile Strength
CD Tensile: 57 lb./in.
Shape
Continuous Roll
Performance Temp.
110 Degrees F
Features
General Duty Fiberglass Reinforced with Water-Activated Adhesive; Recommend Using on Small, Average and Some Medium Size Boxes
Tape Tensile Strength
57 lb/in
Application
Used for sealing the “manufacturers joint� on cartons in a box-making factory. Works well on recycled cartons. Recommend using on small, average, and some medium size boxes.
Series
281
Max. Tape Performance Temp.
Not Rated
Tape Paper Weight
31.91 lbs.
Type
Water Activated Tape
Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Recycled Cardboard Capable
Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Kraft, Tape Adhesive Water-Activated, Tape Application Machine, Tape Tensile Strength 57 lb/in, Tape Thickness 9.8 mil, Imperial Tape Length 3,400 ft, Imperial Tape Width 2 1/2 in, Metric Tape Length 1,036.32 m, Metric Tape Width 63.5 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Tape, Message Not Applicable, Series 281, Tape Adhesive Strength Not Rated, Tape Backing Material Kraft Paper, Tape Roll Diameter 22.76 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.