Zoro Homepage
This item is Discontinued.
Centric C-Tek Standard Axle Shaft Bearing Assembly Single Row, C-Tek 411.62004E

C-Tek Standard Axle Shaft Bearing Assembly Single Row, C-Tek (Discontinued)

  • Mfr # 411.62004E
  • Zoro # G105617483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411.62004E
Zoro #
G105617483
UPC #
805890600473
Country of Origin
China

Description

c-tek standard axle shaft bearing assembly single row c-tek standard ball bearings (single row) - high quality finish on raceways reduce friction for a lower operating temperature. Positive roller alignment that ensures true rolling motion. Reduced running noise. Engineered from high quality materials for extended service life. Full range of automotive & light truck wheel hubs & bearings. High quality replacement components; high quality steel and surface finishes reduce noise and extend service life ; exact engineering ensures smooth installation. aplication summary: 1941 - 1942 chevrolet special deluxe, 1941 - 1948 chevrolet fleetmaster, 1941 - 1952 chevrolet fleetline, 1946 - 1948 chevrolet stylemaster series, 1946 - 1951 pontiac streamliner, 1949 - 1949 chevrolet truck, 1949 - 1952 chevrolet styleline deluxe, 1949 - 1952 chevrolet styleline special, 1949 - 1957 pontiac chieftain, 1950 - 1957 pontiac catalina, 1953 - 1957 chevrolet bel air, 1953 - 1957 chevrolet corvette, 1953 - 1957 chevrolet one-fifty series, 1953 - 1957 chevrolet two-ten series, 1954 - 1957 pontiac star chief, 1957 - 1957 pontiac bonneville, 1957 - 1957 pontiac super chief

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.