Zoro Homepage
This item is Discontinued.
Centric C-Tek Standard Axle Shaft Bearing, C-Tek 413.64001E

C-Tek Standard Axle Shaft Bearing, C-Tek (Discontinued)

  • Mfr # 413.64001E
  • Zoro # G705617852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
413.64001E
Zoro #
G705617852
UPC #
805890602286
Country of Origin
China

Description

c-tek standard axle shaft bearing centric cylindrical roller bearings are available in a full range of designs and sizes. The majority of the line is comprised of the caged single row design. Caged bearings can handle a larger radial load, quick acceleration, and greater speeds; single row full cylindrical bearings for heavier load requirements; widest range of wheel hubs & bearings in the market. aplication summary: 1980-1980 dodge d300, 1980-1999 ford f-250, 1981-1981 dodge d350, 1981-1986 chevrolet c20, 1981-1986 chevrolet c20 suburban, 1981-1986 chevrolet k20, 1981-1986 chevrolet k20 suburban, 1981-1989 chevrolet p20, 1981-1989 gmc p2500, 1981-1991 ford e-250 econoline club wagon, 1981-1998 gmc c2500, 1981-1998 gmc k2500, 1981-1999 gmc c2500 suburban, 1981-1999 gmc k2500 suburban, 1982-1983 plymouth pb350, 1982-1985 ford f-350, 1982-1994 dodge b350, 1983-1995 chevrolet g30, 1983-1995 gmc g3500, 1984-1989 dodge d100, 1984-1993 dodge d150, 1984-1993 dodge d250, 1984-1993 dodge w250, 1986-1993 dodge ramcharger, 1986-1993 dodge w150, 1986-1994 dodge b250, 1987-1987 chevrolet v20, 1987-1987 gmc v2500, 1987-1988 chevrolet r20, 1987-1988 chevrolet r20 suburban, 1987-1988 chevrolet v20 suburban, 1987-1989 gmc r2500, 1987-1991 gmc r2500 suburban, 1987-1991 gmc v2500 suburban, 1988-1998 chevrolet c2500, 1988-1998 chevrolet k2500, 1988-1998 gmc k1500, 1988-1999 chevrolet c1500, 1988-1999 chevrolet k1500, 1988-1999 gmc c1500, 1989-1989 chevrolet r2500, 1989-1991 chevrolet r2500 suburban, 1989-1991 chevrolet v2500 suburban, 1989-2002 ford e-250 econoline, 1992-1992 cadillac brougham, 1992-1996 cadillac commercial chassis, 1992-1999 chevrolet c2500 suburban, 1992-1999 chevrolet k2500 suburban, 1993-1993 cadillac 60 special, 1993-1996 cadillac fleetwood, 1994-1999 chevrolet c1500 suburban, 1994-1999 chevrolet k1500 suburban, 1994-1999 gmc c1500 suburban, 1994-1999 gmc k1500 suburban, 1994-2002 dodge ram 2500, 1994-2008 dodge ram 1500, 1995-1997 dodge b3500, 1995-19

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.