Zoro Homepage
This item is Discontinued.
Centric C-Tek Standard Axle Shaft Bearing, C-Tek 413.68000E

C-Tek Standard Axle Shaft Bearing, C-Tek (Discontinued)

  • Mfr # 413.68000E
  • Zoro # G405618029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
413.68000E
Zoro #
G405618029
UPC #
805890602347
Country of Origin
China

Description

c-tek standard axle shaft bearing centric cylindrical roller bearings are available in a full range of designs and sizes. The majority of the line is comprised of the caged single row design. Caged bearings can handle a larger radial load, quick acceleration, and greater speeds; single row full cylindrical bearings for heavier load requirements; widest range of wheel hubs & bearings in the market. aplication summary: 1963-1966 chevrolet suburban, 1963-1967 chevrolet c10 panel, 1963-1974 chevrolet c10 pickup, 1963-1974 chevrolet k10 pickup, 1964-1966 gmc pb1000 series, 1964-1967 chevrolet p10 series, 1964-1974 chevrolet g10 van, 1965-1975 chevrolet bel air, 1965-1981 chevrolet impala, 1966-1966 gmc 1000, 1966-1966 gmc k1000, 1966-1966 gmc k1000 pickup, 1966-1996 chevrolet caprice, 1967-1974 chevrolet g20 van, 1967-1974 gmc c15/c1500 pickup, 1967-1974 gmc g15/g1500 van, 1967-1974 gmc p15/p1500 van, 1967-1984 chevrolet el camino, 1967-1986 chevrolet c10 suburban, 1968-1972 buick sportwagon, 1968-1974 chevrolet p10 van, 1968-1986 chevrolet k10 suburban, 1969-1972 chevrolet kingswood, 1969-1974 dodge d100 pickup, 1969-1974 dodge d200 pickup, 1969-1974 dodge w200 pickup, 1969-1974 gmc c15/c1500 suburban, 1969-1991 chevrolet blazer, 1970-1973 chevrolet chevelle, 1970-1974 gmc k15/k1500 pickup, 1970-1974 gmc k15/k1500 suburban, 1970-1976 plymouth duster, 1970-1977 chevrolet monte carlo, 1970-1991 gmc jimmy, 1971-1972 buick gs, 1971-1972 buick gs 455, 1971-1973 buick centurion, 1971-1973 dodge polara, 1971-1974 dodge b200 van, 1971-1975 pontiac grandville, 1971-1976 dodge coronet, 1971-1977 dodge charger, 1971-1977 gmc sprint, 1971-1978 dodge monaco, 1971-1978 pontiac grand safari, 1971-1981 pontiac bonneville, 1971-1981 pontiac catalina, 1971-1983 buick estate wagon, 1971-1989 buick electra, 1971-1989 buick lesabre, 1972-1974 dodge b100 van, 1972-1974 plymouth fury i, 1972-1974 plymouth fury ii, 1972-1974 plymouth fury iii, 1972-1978 plymouth fury, 1973-1974 gmc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.