Zoro Homepage
This item is Discontinued.
Centric C-Tek Standard Axle Shaft Repair Bearing, C-Tek 414.62000E

C-Tek Standard Axle Shaft Repair Bearing, C-Tek (Discontinued)

  • Mfr # 414.62000E
  • Zoro # G805617677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414.62000E
Zoro #
G805617677
UPC #
805890602354
Country of Origin
China

Description

c-tek standard axle shaft repair bearing designed to replace the original bearings and seals on axles that are still in good condition. Wide design bearing rides on unworn portions of axle. High load capacity; simplified mounting; economic alternative to full axle replacement; wildest range of wheel hubs & bearings in the market. aplication summary: 1988 - 1998 gmc k1500, 1988 - 1999 chevrolet c1500, 1988 - 1999 chevrolet k1500, 1988 - 1999 gmc c1500, 1992 - 1994 chevrolet blazer, 1992 - 1999 chevrolet c1500 suburban, 1992 - 1999 chevrolet k1500 suburban, 1992 - 1999 gmc c1500 suburban, 1992 - 1999 gmc k1500 suburban, 1992 - 2017 gmc yukon, 1994 - 2004 chevrolet s10, 1994 - 2004 gmc sonoma, 1995 - 2017 chevrolet tahoe, 1996 - 2014 chevrolet express 1500, 1996 - 2014 gmc savana 1500, 1999 - 2017 cadillac escalade, 1999 - 2017 chevrolet silverado 1500, 1999 - 2017 gmc sierra 1500, 2000 - 2014 chevrolet suburban 1500, 2000 - 2014 gmc yukon xl 1500, 2001 - 2001 chevrolet silverado 1500 hd, 2001 - 2001 gmc sierra 1500 hd, 2002 - 2004 oldsmobile bravada, 2002 - 2006 chevrolet avalanche 1500, 2002 - 2006 chevrolet trailblazer ext, 2002 - 2006 gmc envoy xl, 2002 - 2009 chevrolet trailblazer, 2002 - 2009 gmc envoy, 2002 - 2013 cadillac escalade ext, 2003 - 2005 chevrolet astro, 2003 - 2005 gmc safari, 2003 - 2006 chevrolet ssr, 2003 - 2008 isuzu ascender, 2003 - 2017 cadillac escalade esv, 2004 - 2005 gmc envoy xuv, 2004 - 2007 buick rainier, 2004 - 2012 chevrolet colorado, 2004 - 2012 gmc canyon, 2005 - 2009 saab 9-7x, 2006 - 2006 isuzu i-280, 2006 - 2006 isuzu i-350, 2006 - 2010 hummer h3, 2007 - 2007 chevrolet silverado 1500 classic, 2007 - 2007 gmc sierra 1500 classic, 2007 - 2008 isuzu i-290, 2007 - 2008 isuzu i-370, 2007 - 2013 chevrolet avalanche, 2009 - 2010 hummer h3t, 2015 - 2017 chevrolet suburban, 2015 - 2017 gmc yukon xl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.