Zoro Homepage
This item is Discontinued.
Centric C-Tek Standard Axle Shaft Repair Bearing, C-Tek 414.64001E

C-Tek Standard Axle Shaft Repair Bearing, C-Tek (Discontinued)

  • Mfr # 414.64001E
  • Zoro # G705617562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414.64001E
Zoro #
G705617562
UPC #
805890602378
Country of Origin
China

Description

c-tek standard axle shaft repair bearing designed to replace the original bearings and seals on axles that are still in good condition. Wide design bearing rides on unworn portions of axle. High load capacity; simplified mounting; economic alternative to full axle replacement; wildest range of wheel hubs & bearings in the market. aplication summary: 1980 - 1985 ford f-250, 1981 - 1986 chevrolet c20, 1981 - 1986 chevrolet c20 suburban, 1981 - 1986 chevrolet k20, 1981 - 1986 chevrolet k20 suburban, 1981 - 1988 ford e-250 econoline club wagon, 1981 - 1989 chevrolet p20, 1981 - 1989 gmc p2500, 1981 - 1998 gmc c2500, 1981 - 1998 gmc k2500, 1981 - 1999 gmc c2500 suburban, 1981 - 1999 gmc k2500 suburban, 1983 - 1995 chevrolet g30, 1983 - 1995 gmc g3500, 1987 - 1987 chevrolet v20, 1987 - 1987 gmc v2500, 1987 - 1988 chevrolet r20, 1987 - 1988 chevrolet r20 suburban, 1987 - 1988 chevrolet v20 suburban, 1987 - 1989 gmc r2500, 1987 - 1991 gmc r2500 suburban, 1987 - 1991 gmc v2500 suburban, 1988 - 1998 chevrolet c2500, 1988 - 1998 chevrolet k2500, 1988 - 1998 gmc k1500, 1988 - 1999 chevrolet c1500, 1988 - 1999 chevrolet k1500, 1988 - 1999 gmc c1500, 1989 - 1989 chevrolet r2500, 1989 - 1991 chevrolet r2500 suburban, 1989 - 1991 chevrolet v2500 suburban, 1992 - 1992 cadillac brougham, 1992 - 1996 cadillac commercial chassis, 1992 - 1999 chevrolet c2500 suburban, 1992 - 1999 chevrolet k2500 suburban, 1993 - 1993 cadillac 60 special, 1993 - 1996 cadillac fleetwood, 1994 - 1999 chevrolet c1500 suburban, 1994 - 1999 chevrolet k1500 suburban, 1994 - 1999 gmc c1500 suburban, 1994 - 1999 gmc k1500 suburban, 1996 - 2017 chevrolet express 2500, 1996 - 2017 gmc savana 2500, 1999 - 2004 chevrolet silverado 2500, 1999 - 2004 gmc sierra 2500, 2000 - 2000 chevrolet suburban 1500, 2000 - 2008 chevrolet suburban 2500, 2000 - 2008 gmc yukon xl 2500, 2001 - 2003 chevrolet silverado 1500 hd, 2001 - 2003 gmc sierra 1500 hd, 2002 - 2006 chevrolet avalanche 2500, 2002 - 2006 chevrolet silve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.