Zoro Homepage
This item is Discontinued.
Centric C-Tek Standard Bearing Cone, C-Tek 415.68006E

C-Tek Standard Bearing Cone, C-Tek (Discontinued)

  • Mfr # 415.68006E
  • Zoro # G605617952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415.68006E
Zoro #
G605617952
UPC #
805890602910
Country of Origin
China

Description

c-tek standard bearing cone designed to maximize radial and thrust loads. Steel cages to provide durability for long lasting service life; inner-ring construction allows bearings to glide smoothly; widest range of wheel hubs & bearings in the market. aplication summary: 1949 - 1949 studebaker 2r11, 1949 - 1953 studebaker 2r10, 1954 - 1954 studebaker 3r10, 1955 - 1955 studebaker e10, 1955 - 1955 studebaker e12, 1957 - 1965 jeep fc170, 1960 - 1977 ford f-250, 1961 - 1974 chevrolet k20 pickup, 1963 - 1964 jeep j-220, 1963 - 1964 jeep j-230, 1963 - 1964 jeep j-310, 1963 - 1964 jeep j-320, 1963 - 1964 jeep j-330, 1964 - 1967 dodge w300 series, 1965 - 1968 jeep j-2800, 1965 - 1970 jeep j-2700, 1965 - 1970 jeep j-3700, 1965 - 1971 jeep j-3800, 1967 - 1967 chevrolet k20 panel, 1967 - 1974 gmc k25/k2500 pickup, 1968 - 1968 dodge w300 pickup, 1968 - 1974 gmc k25/k2500 suburban, 1968 - 1977 chevrolet k20 suburban, 1970 - 1973 jeep j-4700, 1971 - 1973 jeep j-4800, 1971 - 1974 chevrolet k30 pickup, 1971 - 1974 gmc k35/k3500 pickup, 1974 - 1977 jeep j20, 1975 - 1977 gmc k25 suburban, 1977 - 1977 chevrolet k20, 1977 - 1977 chevrolet k30, 1977 - 1977 gmc k25, 1977 - 1977 gmc k35, 1988 - 1989 ford f53, 1988 - 1989 ford f59, 1988 - 1991 ford f super duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.