Zoro Homepage
This item is Discontinued.
Centric C-Tek Standard Bearing Race, C-Tek 416.68008E

C-Tek Standard Bearing Race, C-Tek (Discontinued)

  • Mfr # 416.68008E
  • Zoro # G905609497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416.68008E
Zoro #
G905609497
UPC #
805890627760
Country of Origin
China

Description

c-tek standard bearing race engineered from the highest quality materials for extended service life. Precision angle to handle greater thrust loads; superior friction reducing finish; widest range of wheel hubs & bearings in the market; 100% o.e. Quality components. aplication summary: 1948 - 1952 ford f2, 1948 - 1952 ford f3, 1953 - 1969 ford f-250, 1957 - 1957 chevrolet truck, 1958 - 1959 gmc 250, 1965 - 1965 rolls-royce silver cloud, 1966 - 1967 rolls-royce phantom, 1966 - 1976 bentley t1 series, 1966 - 1976 rolls-royce silver shadow, 1969 - 1969 ford e-300 econoline, 1971 - 1978 bentley corniche, 1971 - 1985 rolls-royce corniche, 1975 - 1987 rolls-royce camargue, 1977 - 1977 bentley t2 series, 1977 - 1980 rolls-royce silver shadow ii, 1977 - 1980 rolls-royce silver wraith ii, 1981 - 1995 rolls-royce silver spirit, 1981 - 1998 rolls-royce silver spur, 1984 - 1989 bentley eight, 1986 - 1992 rolls-royce corniche ii, 1987 - 1992 bentley mulsanne, 1988 - 1998 bentley turbo r, 1991 - 1998 bentley continental, 1993 - 1995 rolls-royce corniche iv, 1995 - 1995 rolls-royce corniche s, 1995 - 1997 rolls-royce silver dawn, 1995 - 1998 bentley azure, 1998 - 1998 bentley brooklands

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.