Zoro Homepage
This item is Discontinued.
Centric C-Tek Standard Brake Master Cylinder, C-Tek 131.63009

C-Tek Standard Brake Master Cylinder, C-Tek (Discontinued)

  • Mfr # 131.63009
  • Zoro # G505507728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131.63009
Zoro #
G505507728
UPC #
805890166689
Country of Origin
China

Description

c-tek standard brake master cylinder centric parts offers a full line of c-tek standard replacement brake and clutch parts for import and domestic vehicles. C-tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows centric parts to provide the highest quality replacement parts while maintaining value. Reservoirs and caps included; pressure tested for worry free performance; wide application coverage;. aplication summary: 1967 - 1967 dodge d100 series, 1967 - 1967 plymouth belvedere ii, 1967 - 1967 plymouth vip, 1967 - 1970 chrysler 300, 1967 - 1970 chrysler new yorker, 1967 - 1970 chrysler newport, 1967 - 1970 dodge a100, 1967 - 1970 dodge a100 truck, 1967 - 1970 dodge a108 van, 1967 - 1970 dodge charger, 1967 - 1970 dodge coronet, 1967 - 1970 dodge dart, 1967 - 1970 dodge monaco, 1967 - 1970 dodge polara, 1967 - 1970 plymouth barracuda, 1967 - 1970 plymouth belvedere, 1967 - 1970 plymouth fury, 1967 - 1970 plymouth fury ii, 1967 - 1970 plymouth fury iii, 1967 - 1970 plymouth gtx, 1967 - 1970 plymouth satellite, 1967 - 1970 plymouth valiant, 1968 - 1970 plymouth fury i, 1968 - 1970 plymouth roadrunner, 1968 - 1971 dodge d100 pickup, 1969 - 1970 chrysler town & country, 1969 - 1974 dodge w100 pickup, 1970 - 1970 dodge challenger, 1970 - 1970 plymouth cuda, 1970 - 1970 plymouth duster, 1971 - 1973 dodge b100 van, 1971 - 1973 dodge b200 van, 1975 - 1975 dodge w100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.