Zoro Homepage
This item is Discontinued.
Centric C-Tek Standard Double Row Wheel Bearing, C-Tek 412.63002E

C-Tek Standard Double Row Wheel Bearing, C-Tek (Discontinued)

  • Mfr # 412.63002E
  • Zoro # G105502178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412.63002E
Zoro #
G105502178
UPC #
805890601975
Country of Origin
China

Description

c-tek standard double row wheel bearing c-tek standard ball bearings (double row) - deep groove construction capable of handling radial and axial loads. Higer load capacity. Outer spherical race compensates potential misalignments. Widest range of wheel hubs and bearings in the market. 100% o.e. Quality components; exacting fit and function; complete cataloging, featuring the latest applications and covering from 1940 to 2017. aplication summary: 1983 - 1984 chrysler e class, 1983 - 1984 chrysler executive sedan, 1983 - 1987 dodge charger, 1984 - 1986 chrysler laser, 1984 - 1988 chrysler new yorker, 1984 - 1988 dodge 600, 1984 - 1988 dodge mini ram, 1984 - 1989 dodge aries, 1984 - 1990 chrysler daytona, 1984 - 1990 chrysler lebaron, 1984 - 1990 dodge caravan, 1984 - 1990 dodge daytona, 1984 - 1990 plymouth voyager, 1985 - 1986 chrysler executive limousine, 1985 - 1986 dodge omni, 1985 - 1988 plymouth caravelle, 1985 - 1989 dodge lancer, 1985 - 1989 plymouth reliant, 1987 - 1990 dodge shadow, 1987 - 1990 plymouth sundance, 1988 - 1988 dodge dynasty, 1988 - 1989 chrysler dynasty, 1988 - 1990 dodge grand caravan, 1988 - 1990 plymouth grand voyager, 1989 - 1990 dodge spirit, 1989 - 1990 plymouth acclaim, 1989 - 1991 chrysler tc maserati, 1990 - 1990 chrysler town & country

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.