Zoro Homepage
This item is Discontinued.
Centric C-Tek Standard Wheel Bearing and Race Set, C-Tek 410.91007E

C-Tek Standard Wheel Bearing and Race Set, C-Tek (Discontinued)

  • Mfr # 410.91007E
  • Zoro # G805609160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410.91007E
Zoro #
G805609160
UPC #
805890599593
Country of Origin
China

Description

c-tek standard wheel bearing and race set c-tek standard tapered roller bearing & race sets - designed to mage both thrust and radial loads. Engineered from high quality materials for extended service life. Full range of automotive & light truck wheel hubs & bearings. High quality replacement components; high quality steel and surface finishes reduce noise and extend service life ; exact engineering ensures smooth installation. aplication summary: 1964 - 1967 dodge d100 series, 1964 - 1970 dodge a100, 1964 - 1972 chevrolet k10 pickup, 1965 - 1965 dodge 880, 1965 - 1967 plymouth belvedere ii, 1965 - 1970 plymouth belvedere, 1965 - 1971 chrysler 300, 1965 - 1972 dodge dart, 1965 - 1973 chrysler newport, 1965 - 1973 dodge monaco, 1965 - 1973 dodge polara, 1965 - 1974 chrysler imperial, 1965 - 1974 chrysler new yorker, 1965 - 1974 dodge coronet, 1965 - 1974 plymouth barracuda, 1965 - 1974 plymouth fury, 1965 - 1974 plymouth fury ii, 1965 - 1974 plymouth fury iii, 1965 - 1974 plymouth satellite, 1966 - 1966 gmc k1000, 1966 - 1966 gmc k1000 pickup, 1966 - 1974 dodge charger, 1967 - 1969 plymouth gtx, 1967 - 1970 dodge a108 van, 1968 - 1972 chevrolet k10 suburban, 1968 - 1972 chevrolet p10 van, 1968 - 1972 gmc p15/p1500 van, 1968 - 1974 dodge d100 pickup, 1968 - 1974 plymouth fury i, 1968 - 1975 ford f-100, 1968 - 1975 plymouth roadrunner, 1969 - 1972 chevrolet c10 pickup, 1969 - 1972 chevrolet c10 suburban, 1969 - 1972 gmc c15/c1500 pickup, 1969 - 1972 gmc c15/c1500 suburban, 1969 - 1974 chrysler town & country, 1970 - 1970 plymouth superbird, 1970 - 1972 chevrolet blazer, 1970 - 1972 gmc jimmy, 1970 - 1972 plymouth duster, 1970 - 1974 dodge challenger, 1970 - 1974 plymouth cuda, 1971 - 1971 international 1010, 1971 - 1974 dodge b100 van, 1971 - 1974 dodge b200 van, 1974 - 1974 dodge w100 pickup, 1974 - 1974 plymouth pb100 van, 1974 - 1974 plymouth pb200 van, 1975 - 1975 ford f-150, 1975 - 1977 dodge b100, 1975 - 1977 dodge b200, 1975 - 1977 dodge d100, 1975 -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.