Zoro Homepage
This item is Discontinued.
Centric Parts 01-02 KIA RIO:RR 122.50003

01-02 KIA RIO:RR (Discontinued)

  • Mfr # 122.50003
  • Zoro # G702050157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122.50003
Zoro #
G702050157
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
9.055 in
Discard Diameter
7.913 in
Nominal Drum Diameter
7.88 in
Stud Thread Size
12 mm

Details

Bolt Holes
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.