Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

300 Series Pad, 300.12040

  • Mfr # 300.12040

  • Zoro # G8263842


product price: $22.15
/ea

Key Features

Material
Semi-Metallic
Features
Prepared For Pad Wear Sensor
Includes
Mounting Hardware; Pad Shims
Width
131.6 mm
Thickness (mm)
inner pad 17.2 mm, outisde 17.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.12040
Zoro #
G8263842
UPC #
805890847762
Country of Origin
Unknown

Dimensions

Width
131.6 mm
Thickness (mm)
inner pad 17.2 mm, outisde 17.2 mm
Outer Pad Height
2.52 in
Inner Pad Height
2.795 in
Inner Pad Width
5.181 in
Outer Pad Thickness
0.677 in
Height- Each
3.3 in
Length -Each
10.3 in
Inner Pad Thickness
0.677 in
Width - Each
4.8 in
Outer Pad Width
5.181 in

Details

Material
Semi-Metallic
Features
Prepared For Pad Wear Sensor
Includes
Mounting Hardware; Pad Shims
Count
4
Pad Quantity
4
Friction Material Attachment
Integrally Molded
Prepared For Pad Wear Sensor
Yes
Mounting Hardware Included
Yes

Description

300 Series Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.