Zoro Homepage

300 Series Pads, 300.07690

  • Mfr # 300.07690

  • Zoro # G8276844


product price: $46.35
/ea

Key Features

Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims
Height
88.6 mm
Width (mm)
240 mm
Thickness (mm)
25.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.07690
Zoro #
G8276844
UPC #
805890847670
Country of Origin
Unknown

Dimensions

Height
88.6 mm
Width (mm)
240 mm
Thickness (mm)
25.2 mm
Outer Pad Width
9.449 in
Inner Pad Height
3.488 in
Outer Pad Thickness
0.992 in
Outer Pad Height
3.488 in
Inner Pad Width
9.449 in
Inner Pad Thickness
0.992 in

Details

Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims
Count
4
Friction Material Attachment
Integrally Molded
Grade
Premium

Description

300 Series Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.