
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
602.65033
Zoro #
G700624213
UPC #
-
Country of Origin
Unknown
Dimensions
Length
1.889 in
Outside Diameter
1.409 in
Inside Diameter
0.755 in
Details
Item
Control Arm Bushing
Material
Steel/Rubber
Color
Gray
Mounting Style
Press in
Description
79 Ford Ltd Ii
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.